Slide Dimmer, 600W, Incandescent, Nova, Gray

Item #: 161564
Cat #: N-600-GR
UPC: 027557323161
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Gray

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Gray
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in gray
Also known as: 027557323161, N-600-GR

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Gray
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)