125/250 Volt, Connector, Orange

Item #: 1615543

Cat #: 430C12WLEV

UPC: 078477953617

30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Also known as: 078477953617, 430C12WLEV

Specifications

Type: Connector
Color: Orange
Amps: 30
Volts AC: 250, 125
Type: Connector
Amps: 30
Color: Orange
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)