2' LED Vanity, 30K, Brushed Nickel

Item #: 1615316

Cat #: FMVTSL-24IN-MVOLT-30K-90CRI-BN-M4

UPC: 889804269628

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. LED Vanity Fixture, 9.5 Watt, 120-277V, 1300 Lumens, Color Temperature: 3000K, Brushed Nickel

Overview

2 Ft. LED Vanity Fixture, 9.5 Watt, 120-277V, 1300 Lumens, Color Temperature: 3000K, Brushed Nickel
Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more.
Also known as: 889804269628, FMVTSL-24IN-MVOLT-30K-90CRI-BN-M4

Specifications

Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Lumens: 1300
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Lumens: 1300
Light Technology: LED
Wattage: 9.500
Color: Brushed Nickel
Length: 24 in , 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)