This product has been discontinued.
4' 13W T8 LED Lamp, 41K
Item #: 1615280
Cat #: LED13T8L48FPDIM841SUBG8/BAA
UPC: 046135405709
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40570 LED13T8L48FPDIM841SUBG8BAA 25/CS 1/SKU *Sylvania Part # 40570*
Overview
40570 LED13T8L48FPDIM841SUBG8BAA 25/CS 1/SKU *Sylvania Part # 40570*
Also known as: 046135405709, LED13T8L48FPDIM841SUBG8/BAA
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Wattage: | 13 |
Lumens: | 2200 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Plastic |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 13 |
Shape: | T8 (Tubular) |
Material: | Plastic |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Family / Style: | SubstiTUBE |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)