5mA GFCI, 2P, 15A, 120/240V, 10KAIC, Pigtail Neutral

Item #: 1615268

Cat #: CHN215GF

UPC: 786689217211

Sign In or Register to view pricing and more.
Documents & Guides
5mA GFCI, 2 Pole, 15 Amp, 120/240V, 10KAIC, Pigtail Neutral, CHN 2 Pole Breakers are Designed to Fit Into the Plug-On Neutral Load Centers Without Interfering with the Neutral Bar, 5mA GFCI, 2 Pole, 15 Amp, 120/240V, 10KAIC, Pigtail Neutral

Overview

5mA GFCI, 2 Pole, 15 Amp, 120/240V, 10KAIC, Pigtail Neutral, CHN 2 Pole Breakers are Designed to Fit Into the Plug-On Neutral Load Centers Without Interfering with the Neutral Bar, 5mA GFCI, 2 Pole, 15 Amp, 120/240V, 10KAIC, Pigtail Neutral
Also known as: 786689217211, CHN215GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)