50W FLATPANEL KNUCKLE 4000K BR

Item #: 1615210

Cat #: 74078A

UPC: 601986740784

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
50W FLATPANEL KNUCKLE 4000K BR

Overview

50W FLATPANEL KNUCKLE 4000K BR
Also known as: 601986740784, 74078A

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 50
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 5778
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Wattage: 50
Color: Bronze
Lumens: 5778

Customer Reviews

No reviews for this product
(0)