8" LED Round Downlight, Snap-In

Item #: 1615071

Cat #: DDR80140

UPC: 819816024892

Sign In or Register to view pricing and more.
Documents & Guides
8" 1550LM Round Downlight, 14 Watt, 120 Volt, Color Temperature: 4000K, Replacement Wattage: 85, Lumens: 1550, CRI: 80, Diameter: 8.7", Dimmable

Overview

8" 1550LM Round Downlight, 14 Watt, 120 Volt, Color Temperature: 4000K, Replacement Wattage: 85, Lumens: 1550, CRI: 80, Diameter: 8.7", Dimmable
Also known as: 819816024892, DDR80140

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1550
Wattage: 14
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 14
Dimmable: Yes
Lumens: 1550
Light Technology: LED

Customer Reviews

No reviews for this product
(0)