This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 10-30 Vdc, Cable, Npn And Pnp Output, Right-angle Viewing
Overview
Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 10-30 Vdc, Cable, Npn And Pnp Output, Right-angle Viewing
Eaton Comet series Tubular photoelectric sensor, 0.71 diameter, Right Angle, Sensor distance: 20 Ft., Lens: Polycarbonate Cable Jacket: PVC Body: Structural Polyurethane Foam enclosure, 10-30 Vdc input, Thru-beam, 6.6 Ft. ( 2m )
Also known as: 782113819211, 11100R6517
Specifications
IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)