LED Downlight, 9/12W, 700/900L, Selectable CCT, 120-277V

Item #: 1614340

Cat #: RTSD561A79UD9303540

UPC: 046135608148

Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 3000K-3500K-4000K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60814 *

Overview

Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 3000K-3500K-4000K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60814 *
Also known as: 046135608148, RTSD561A79UD9303540

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 12, 9
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12, 9
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)