Contact Block, 30mm, Type K, Hermetically Sealed, Logic Reed, 1NO, 0.025A Inductive

Item #: 161423

Cat #: 9001KA42

UPC: 785901498551

Sign In or Register to view pricing and more.
Contact Block, 30mm, Type K, Hermetically Sealed, Logic Reed, 1NO, 0.025A Inductive @ 120 Volt AC, Pressure Wire

Overview

Contact Block, 30mm, Type K, Hermetically Sealed, Logic Reed, 1NO, 0.025A Inductive @ 120 Volt AC, Pressure Wire
The 9001K, 9001SK and 9001KX push button lines have a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Hermetically sealed logic reed contact block are for low energy level circuits. This hermetically sealed logic reed contact blocks will work on 9001K, 9001SK and 9001KX operators. There are some restrictions on how they can be mounted to ensure proper operation. Contact block has one normally open contact. Contact block has pressure wire connectors. Terminals will accept one or two solid or stranded wire from 18AWG to 14 AWG. Terminals should be tightened to 5 to 8 lb-in. Contact block is UL Listed and CSA certified. "This product is compatible with Harmony 9001K pushbuttons and switches. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901498551, 9001KA42

Specifications

Type: NC, Contact Block, Logic Reed Hermetically Sealed
Amps: 10
Size: 30 mm
Volts DC: 600
Color: Black
Volts AC: 600
Standards: California Proposition 65
Type: NC, Contact Block, Logic Reed Hermetically Sealed
Size: 30 mm
Color: Black
Standards: California Proposition 65
Amps: 10
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)