#2cd/lkg Recpt

Item #: 1614

Cat #: 3430

UPC: 078477821596

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/208 Volt 3py, NEMA Non-NEMA, 4p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Non-grounding, - Black

Overview

30 Amp, 120/208 Volt 3py, NEMA Non-NEMA, 4p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Non-grounding, - Black
Also known as: 078477821596, 3430

Specifications

Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 30
Material: Nylon
Type: Receptacle, Non-Grounding
Volts AC: 120, 208
Amps: 30
Mounting: Flush
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)