Drive, AC Packaged, 740A, 480VAC, 650HP/HD, MCC Style, Frame 8

Item #: 1613934

Cat #: 21G1AWD740AN0NNNNN-HD-L3-P3-P20-X1

UPC: 889508572390

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 2500 MCC Style Cabinet, with MCC Power Bus, Centerline 2100 Gray, 800 mm Deep MCC Style, 480 Volt AC, 3Phase, 740 Amp, 650 Horse Power, Normal Duty, Frame 8, Filtered, CM Jumper Removed, No DB, No Door Mounted HIM

Overview

Drive, PowerFlex 755, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 2500 MCC Style Cabinet, with MCC Power Bus, Centerline 2100 Gray, 800 mm Deep MCC Style, 480 Volt AC, 3Phase, 740 Amp, 650 Horse Power, Normal Duty, Frame 8, Filtered, CM Jumper Removed, No DB, No Door Mounted HIM
Also known as: 889508572390, 21G1AWD740AN0NNNNN-HD-L3-P3-P20-X1

Specifications

Size: 8
Phase: 3
Depth: 800 mm
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Type: Drive, Packaged
Amps: 740
Horsepower: 650
Color: Centerline Gray
Size: 8
Depth: 800 mm
IP/NEMA Rating: NEMA 1, IP20
Amps: 740
Color: Centerline Gray
Phase: 3
Volts AC: 480
Type: Drive, Packaged
Horsepower: 650

Customer Reviews

No reviews for this product
(0)