8' 43W T8 LED Lamp, 35K

Item #: 1613915

Cat #: KT-LED43T8-96G-835-D-CP

UPC: 843654123370

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 43 Watt, 5500 Lumen, 3500K, 96 Inch, 120-277 Volt, Single-Pin, Internal Driver

Overview

LED Lamp, T8, 43 Watt, 5500 Lumen, 3500K, 96 Inch, 120-277 Volt, Single-Pin, Internal Driver
Also known as: 843654123370, KT-LED43T8-96G-835-D-CP

Specifications

Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Lumens: 5500
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Lumens: 5500
Light Technology: LED
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Wattage: 43
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)