This product may not be available in all locations.

75Hp, 100Hp, ACS550, VFD, N3R, PUMP PANEL
Item #: 1613790
Cat #: ACS550-PD-125A-4+C192
UPC:
Documents & Guides
3-Phase Supply Voltage, 380 - 480V AC, NEMA 3R, Pump Panel Configuration, 3-Phase Output, Normal Duty: 100 Hp. Heavy Duty: 75 Hp. Normal Duty: 124 Amp. Heavy Duty: 96 Amp. H: 49" W: 32.36" D: 22.88" Weight: 330Lbs., Includes Standard: NEMA/UL 3R Enclosure, ABB Advanced Keypad on Door, Service Entrance Rated, Lightning/Surge Protection, 22mm Pilot Devices (Including 5k Speed Pot, Hand/Off/Auto Selector Switch, Pilot Lights: Drive Ready, Drive Run, Drive Fault), CPT W/ Extra 100va, and Condensation Heater In The Cabinet.
Sign In or Register to view pricing and more.
Overview
3-Phase Supply Voltage, 380 - 480V AC, NEMA 3R, Pump Panel Configuration, 3-Phase Output, Normal Duty: 100 Hp. Heavy Duty: 75 Hp. Normal Duty: 124 Amp. Heavy Duty: 96 Amp. H: 49" W: 32.36" D: 22.88" Weight: 330Lbs., Includes Standard: NEMA/UL 3R Enclosure, ABB Advanced Keypad on Door, Service Entrance Rated, Lightning/Surge Protection, 22mm Pilot Devices (Including 5k Speed Pot, Hand/Off/Auto Selector Switch, Pilot Lights: Drive Ready, Drive Run, Drive Fault), CPT W/ Extra 100va, and Condensation Heater In The Cabinet.
Easy to use drives that provide reliable pump control are vital to the health of your crops and your bottom line. ABB drives help you protect your investment by safeguarding your system and enabling it to run efficiently to provide the value and dependability you demand.
Also known as: ACS550-PD-125A-4+C192
Specifications
Phase: | 3 |
Horsepower: | 75, 100 |
Volts AC: | 480 |
Type: | Irrigation Drive |
Family / Style: | ACS550 |
Phase: | 3 |
Volts AC: | 480 |
Family / Style: | ACS550 |
Horsepower: | 75, 100 |
Type: | Irrigation Drive |
Customer Reviews
No reviews for this product
(0)