13.5W LED Downlight, 27K, White

Item #: 1613753

Cat #: S29328

UPC: 045923293283

Sign In or Register to view pricing and more.
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 2700K- Round Shape - White Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 2700K- Round Shape - White Finish - 120V
Satco's S29328 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.
Also known as: 045923293283, S29328

Specifications

Volts AC: 120
Lumens: 800
Wattage: 13.500
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Wattage: 13.500
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 800
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)