RadioRA 2 Neutral Wire Switch, 8A, Sienna

Item #: 1613746

Cat #: RRD-8ANS-SI

UPC: 027557771764

Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Sienna.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Sienna.
RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in sienna
Also known as: 027557771764, RRD-8ANS-SI

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Amps: 8
Color: Sienna
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Color: Sienna
Volts AC: 120
Amps: 8
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)