RadioRA 2 Hybrid Keypad, Sienna

Item #: 1613745

Cat #: RRD-HN5BRL-SI

UPC: 784276165464

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 5-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Sienna.

Overview

RadioRA 2 5-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Sienna.
RadioRA 2 C.L Hybrid Keypad, 5-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in sienna
Also known as: 784276165464, RRD-HN5BRL-SI

Specifications

Wattage: 450, 100
Type: Keypad, 5 Button, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Color: Sienna
Volt Amps: 450
Family / Style: RadioRA 2
Wattage: 450, 100
Volts AC: 120
Color: Sienna
Family / Style: RadioRA 2
Type: Keypad, 5 Button, Raise/Lower
Mounting: Knuckle
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)