Breaker, Molded Case, N-Frame, 100kA, LSI (Electronic), 3P, 1200A (100% Rated)

Item #: 1613198

Cat #: 140G-N0H3-E12-Z1

UPC: 885630443904

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, N-Frame, 100 kA Interrupt Rating, 480 Volt AC, LSI (Electronic), 3-Pole, Rated Current 1200 Amp (100% Rated)

Overview

Breaker, Molded Case, N-Frame, 100 kA Interrupt Rating, 480 Volt AC, LSI (Electronic), 3-Pole, Rated Current 1200 Amp (100% Rated)
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630443904, 140G-N0H3-E12-Z1

Specifications

Poles: 3
Volts AC: 480
Amps: 1200
Interrupt Rating AC: 100 kA
Poles: 3
Amps: 1200
Volts AC: 480
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)