LED Stack Light, 24V AC/DC

Item #: 1612921

Cat #: 856TC-P10B24Y3Y5Y6Y4T1

UPC: 194033194048

Sign In or Register to view pricing and more.
Documents & Guides
Configured Stack Light, 24 Volt AC/DC, 7 Levels

Overview

Configured Stack Light, 24 Volt AC/DC, 7 Levels
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033194048, 856TC-P10B24Y3Y5Y6Y4T1

Specifications

Mounting: Pole
Color: Amber, Red, Blue, Green, Black
Volts DC: 24
Volts AC: 24
Size: 70 mm
Material: Aluminum
Mounting: Pole
Volts DC: 24
Size: 70 mm
Color: Amber, Red, Blue, Green, Black
Volts AC: 24
Material: Aluminum

Customer Reviews

No reviews for this product
(0)