Flexible Coupling, 3/4" x 24" Long, Explosion-Proof

Item #: 161285

Cat #: ECGJH-75-24

UPC: 783126116670

Documents & Guides
Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosion-Proof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosion-Proof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration
Also known as: 783126116670, ECGJH-75-24

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Brass
Length: 24 in
Diameter: 3/4 in
Length: 24 in
Material: Stainless Steel, Brass

Customer Reviews

No reviews for this product
(0)