End Panel, 19" Rack, 12 Units, Steel, 12 Gauge, Light Gray, Flat

Item #: 16127

Cat #: P19RP12UP

UPC: 783510768201

Sign In or Register to view pricing and more.
Documents & Guides
End Panel, 19 Inch Rack, 12 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware

Overview

End Panel, 19 Inch Rack, 12 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware
nVent HOFFMAN HOFP19RP1UP Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-IN.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately. The recommended fastener package kit is ECNSM6.
Also known as: 783510768201, P19RP12UP

Specifications

Color: Light Gray
Width: 19 in
Material: Steel, Aluminum
Color: Light Gray
Material: Steel, Aluminum
Width: 19 in

Customer Reviews

No reviews for this product
(0)