SITEPRO RSX AREA SIZE 1 LED PACKAGE 3 4000K IES TY

Item #: 1612571

Cat #: RSX1-LED-P3-40K-R3-MVOLT-RPA-DDBXD

UPC: 193047526647

Sign In or Register to view pricing and more.
Documents & Guides
SITEPRO RSX AREA SIZE 1 LED PACKAGE 3 4000K IES TYPE III ASYMMETRIC 120-277V ROUND POLE MOUNTING DARK BRONZE FINISH SUPER DURABLE

Overview

SITEPRO RSX AREA SIZE 1 LED PACKAGE 3 4000K IES TYPE III ASYMMETRIC 120-277V ROUND POLE MOUNTING DARK BRONZE FINISH SUPER DURABLE
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047526647, RSX1-LED-P3-40K-R3-MVOLT-RPA-DDBXD

Specifications

Color: Dark Bronze
Light Technology: LED
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)