Ground Access Well With Iron Cover, 12" Diameter, 24" Length, PVC

Item #: 161243

Cat #: 362PS24CILS80

UPC: 808475038913

Ground Access Well With Iron Cover, Legend: GROUND ROD, 12 Inch Diameter, 24 Inch Length, Schedule 80 PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Access Well With Iron Cover, Legend: GROUND ROD, 12 Inch Diameter, 24 Inch Length, Schedule 80 PVC
Harger's ground access well is designed for non-vehicular traffic areas with a cast iron cover that fits into cast ring for extra support.
Also known as: 808475038913, 362PS24CILS80

Specifications

Diameter: 12 in
Height: 24 in
Material: PVC
Lid Included: Yes
Diameter: 12 in
Material: PVC
Height: 24 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)