TRON FAST ACTING FUSE

Item #: 161228

Cat #: JJS-800

UPC: 051712628181

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 800 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 V, Standard, 1, 600 V

Overview

Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 800 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 V, Standard, 1, 600 V
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC® Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Also known as: 051712628181, JJS-800

Specifications

Class: T
Amps: 800
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 800
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)