This product has been discontinued.
LED Wallpack, 50 Watt, 6300 Lumen, 5000K, 120-277V, White
Item #: 1612193
Cat #: WALPAK2C/050UNV750/CO/WH
UPC: 046135606311
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 50 Watt, 6300 Lumen, 5000K, 70 CRI, 120-277 Volt, White, Painted Finish Cut-Off Distribution, Replaces up to 175 Watt HID, 1 per SKU, 1 Per Carton
Overview
LED Wallpack, 50 Watt, 6300 Lumen, 5000K, 70 CRI, 120-277 Volt, White, Painted Finish Cut-Off Distribution, Replaces up to 175 Watt HID, 1 per SKU, 1 Per Carton
LED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135606311, WALPAK2C/050UNV750/CO/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 6300 |
Color: | White |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 6300 |
Wattage: | 50 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)