This product has been discontinued.
LED Area Light, 290 Watts, 39600 Lumen, 5000K, 120-277V
Item #: 1611946
Cat #: AREAFLD1A/290UNVD850/T4/BZ
UPC: 046135614699
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 290 Watts, 39600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Painted Finish, *Sylvania Part # 61469*
Overview
LED Area Light, 290 Watts, 39600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Painted Finish, *Sylvania Part # 61469*
Also known as: 046135614699, AREAFLD1A/290UNVD850/T4/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 290 |
Color: | Bronze |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 39600 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 290 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 39600 |
Customer Reviews
No reviews for this product
(0)