Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 6" Low Voltage Recessed Lighting Housings
Share
Juno Lighting
6IN TC HSG 12V 75VA MR16
Item #: 16119
Cat #: TC45
UPC: 661209002440
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
JUN TC45 6IN TC HSG 12V 75VA MR16
View product detail below
Associated
Substitutes
Others Bought
Overview
JUN TC45 6IN TC HSG 12V 75VA MR16
Also known as:
661209002440, TC45
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry