This product has been discontinued.
LED Downlight, 9/12 Watt, 700/900 Lumen, 4000K, 120-277V
Item #: 1611889
Cat #: RTSL56R1A700/900UD940
UPC: 046135607455
Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 4000K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable, 1 per SKU, 2 per Case * Sylvania Part # 60745 *
Overview
Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 4000K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable, 1 per SKU, 2 per Case * Sylvania Part # 60745 *
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used.
Also known as: 046135607455, RTSL56R1A700/900UD940
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Wattage: | 12, 9 |
Diameter: | 5 in, 6 in |
Lumens: | 900, 700 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 12, 9 |
Lumens: | 900, 700 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Diameter: | 5 in, 6 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)