22 AWG, 1.5 Twisted Pairs, Overall Shielded, 300V, PVC Jacket

Item #: 161155

Cat #: 3106A-010-1000

UPC:

Documents & Guides
22 AWG, 1.5 Twisted Pairs, Overall Beldfoil Shield (100% Coverage) + TC Braid (90% Coverage), Drain Wire, Oil Resistant, , 300V, Black UV Resistant PVC Jacket
Sign In or Register to view pricing and more.

No associated products found.

Overview

22 AWG, 1.5 Twisted Pairs, Overall Beldfoil Shield (100% Coverage) + TC Braid (90% Coverage), Drain Wire, Oil Resistant, , 300V, Black UV Resistant PVC Jacket
A shield is an electrically conductive material that is used to wrap a wire or cable. Two main types of shields used for cables are foil and braid. Foil shielding uses a thin foil of aluminum. Foils provides complete coverage for the cables
Also known as: 3106A-010-1000

Specifications

Material: Copper
Color: Black
Gauge: 22 AWG
Jacket: Riser
Conductors: 1.5 Pair
Shielding: Shielded
Material: Copper
Gauge: 22 AWG
Conductors: 1.5 Pair
Color: Black
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)