Transformer, Dry Type, 150VA, 600 - 120/240VAC, 1PH, NEMA 3R

Item #: 161141

Cat #: T153106

UPC: 047503001189

Sign In or Register to view pricing and more.
Transformer, Dry Type, 150 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, 150 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503001189, T153106

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 600
Phase: 1
Primary Voltage: 600
Volt Amps: 150

Customer Reviews

No reviews for this product
(0)