RadioRA 2 Tabletop Keypad, Snow

Item #: 161135

Cat #: RR-T5RL-SW

UPC: 027557774475

Sign In or Register to view pricing and more.
Documents & Guides
RadiorA 2, Tabletop Keypad, 0.6W/9V, 5 Buttons, Raise/Lower, All On and All Off, Color: White.

Overview

RadiorA 2, Tabletop Keypad, 0.6W/9V, 5 Buttons, Raise/Lower, All On and All Off, Color: White.
RadioRA 2 5-button seeTouch tabletop keypad in snow
Also known as: 027557774475, RR-T5RL-SW

Specifications

Volts DC: 9
Color: Snow
Mounting: Surface
Type: Tabletop Keypad
Wattage: 0.600
Family / Style: RadioRA 2
Volts DC: 9
Mounting: Surface
Wattage: 0.600
Color: Snow
Type: Tabletop Keypad
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)