RadioRA 2 Neutral Wire Switch, 8A, White

Item #: 161132

Cat #: RRD-8ANS-WH

UPC: 027557771825

Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, White (Wallplate Sold Separately)
Sign In or Register to view pricing and more.

No associated products found.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, White (Wallplate Sold Separately)
RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in white
Also known as: 027557771825, RRD-8ANS-WH

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: White
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: White
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)