4 Bare Solid Copper Wire, 200 Ft.

Item #: 16107

Cat #: BARESD4SOL200RL

UPC: 884842008680

Documents & Guides
4 AWG Bare Solid Copper Wire, 200 Ft. Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 AWG Bare Solid Copper Wire, 200 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842008680, BARESD4SOL200RL, Ol' Copper

Specifications

Gauge: 4 AWG
Volts AC: 600
Conductors: 1
Length: 200 ft
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 4 AWG
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Length: 200 ft
Stranding: Solid

Customer Reviews

No reviews for this product
(0)