This product has been discontinued.
LED Linear High Bay, 300 Watt, 38100 Lumen, 4000K, 120-277V
Item #: 1610601
Cat #: LNHIBA2A/300UNVD840/24W/WH
UPC: 046135604881
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 2x4, 300 Watt, 38100 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 60488* *Sylvania Part # 60488*
Overview
LED Linear High Bay, 2x4, 300 Watt, 38100 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 60488* *Sylvania Part # 60488*
Sylvania's UltraLED™ Linear High Bay's are the perfect choice for warehouses, manufacturing facilities, big-box retail, gymnasiums, and industrial applications
Also known as: 046135604881, LNHIBA2A/300UNVD840/24W/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 300 |
Length: | 4 ft |
Color: | White |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Width: | 2 ft |
Dimmable: | Yes |
Wattage: | 300 |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)