3" EMT 15° Elbow

Item #: 161052

Cat #: EMT30015

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch EMT 15 Degree Elbow

Overview

3 Inch EMT 15 Degree Elbow
Also known as: EMT30015

Specifications

Diameter: 3 in
Material: Steel
Angle: 15°
Diameter: 3 in
Angle: 15°
Material: Steel

Customer Reviews

No reviews for this product
(0)