Motor Protection Breaker, 4 - 6.3A, 600VAC, Normal Break, Frame A, 3P

Item #: 1610271

Cat #: 140MP-A3E-B63

UPC: 191326954457

Sign In or Register to view pricing and more.
Documents & Guides
Motor Protection Breaker, 4 - 6.3 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole

Overview

Motor Protection Breaker, 4 - 6.3 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole
Bulletin 140MP Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSD) provide magnetic short circuit and thermal overload protection up to 32 A. They are tested in combination with Allen-Bradley® Bulletin 100-C and 100-K contactors to create two component motor starters.
Also known as: 191326954457, 140MP-A3E-B63

Specifications

Type: Rotary, Manual Motor Protector
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps Range: 4 - 6.300
Type: Rotary, Manual Motor Protector
Mounting: DIN Rail
Family / Style: 140M
Poles: 3
Volts AC: 600
Amps Range: 4 - 6.300

Customer Reviews

No reviews for this product
(0)