Circular Saw Wood Cutting Blade, 8-1/2"

Item #: 1610248

Cat #: 48-40-0824

UPC: 045242512058

Sign In or Register to view pricing and more.
Documents & Guides
Circular Saw Wood Cutting Blade, Diameter: 8-1/2", Teeth: 40, General Purpose, Arbor Size: 5/8", Kerf Thickness: 0.094", Includes 1 Blade

Overview

Circular Saw Wood Cutting Blade, Diameter: 8-1/2", Teeth: 40, General Purpose, Arbor Size: 5/8", Kerf Thickness: 0.094", Includes 1 Blade
Milwaukee's wood cutting, general purpose blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster, more efficient cuts.
Also known as: 045242512058, 48-40-0824

Specifications

Type: Circular Saw Blade
Diameter: 8 1/2 in
Type: Circular Saw Blade
Diameter: 8 1/2 in

Customer Reviews

No reviews for this product
(0)