N Series FG Enclosure, 3R, 30x20x8

Item #: 1610000

Cat #: N30208RT

UPC: 785928224034

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928224034, N30208RT

Specifications

Height: 30 in
Depth: 8 in
Size: 30 x 20 x 8 in
Color: Gray
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: NEMA 3R
Height: 30 in
Size: 30 x 20 x 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Color: Gray
Width: 20 in

Customer Reviews

No reviews for this product
(0)