
HOF P2B1128 100MM SEALED PLIN
Item #: 1609899
Cat #: P2B1128
UPC: 783510309220
Documents & Guides
HOF P2B1128 100MM SEALED PLIN
Sign In or Register to view pricing and more.
Overview
HOF P2B1128 100MM SEALED PLIN
Also known as: 783510309220, P2B1128
Specifications
Material: | Steel |
Height: | 3.940 in |
Depth: | 47.200 in |
Width: | 30.100 in |
Material: | Steel |
Depth: | 47.200 in |
Height: | 3.940 in |
Width: | 30.100 in |
Customer Reviews
No reviews for this product
(0)