30" Plastic Trim Ring and Hinged Door, 5-Pack

Item #: 1609695

Cat #: ENP30605NA

UPC: 804428433927

Sign In or Register to view pricing and more.
Documents & Guides
30" Plastic Trim Ring and Hinged Door, 5-Pack, 33.28" H x 17.48" W x 1.35" D

Overview

30" Plastic Trim Ring and Hinged Door, 5-Pack, 33.28" H x 17.48" W x 1.35" D
The hinged door and trim ring easily attach to the ENP2080-NA plastic enclosure (ENP2080-5NA Bulk Pack) and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged cover has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.
Also known as: 804428433927, ENP30605NA

Specifications

Material: Plastic
Color: White
Width: 17.480 in
Height: 33.280 in
Depth: 1.350 in
Material: Plastic
Width: 17.480 in
Depth: 1.350 in
Color: White
Height: 33.280 in

Customer Reviews

No reviews for this product
(0)