MC Cable, Aluminum Flex, 10/2 w/Ground, Stranded, 1000'

Item #: 160949

Cat #: MCAL102STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 10 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel

Overview

Armored Cable - Aluminum, Type MC, 10 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel
Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape , or a smooth corrugated sheath. A plastic overall jacket can also be provided.
Also known as: MCAL102STRWG1000RL

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)