LED High Bay, 14250 Lumen, 102 Watt, 5000K, 100-277V

Item #: 1609376

Cat #: HEU4MC2BNPWNGN

UPC: 056241607126

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Medium Distribution, 14250 Lumen, 102 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Pendant Mount 3/4" NPT with Safety Retention Tabs, Gray Finish, 10 Foot [3 meter] Power Cable

Overview

LED High Bay, Medium Distribution, 14250 Lumen, 102 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Pendant Mount 3/4" NPT with Safety Retention Tabs, Gray Finish, 10 Foot [3 meter] Power Cable
Also known as: 056241607126, HEU4MC2BNPWNGN

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Volts AC: 100 - 277
Diameter: 16 in
Wattage: 102
Light Technology: LED
Dimmable: No
Lumens: 14250
Color Temperature: 5000 (Bright White)
Color: Gray
Diameter: 16 in
Light Technology: LED
Lumens: 14250
Mounting: Pendant
Volts AC: 100 - 277
Wattage: 102
Dimmable: No

Customer Reviews

No reviews for this product
(0)