
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 15 Watt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, 100-277 & 347V, Standard Case Qty: 25 *Sylvania Part # 40641*
Overview
SubstiTUBE LED Lamp, 15 Watt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, 100-277 & 347V, Standard Case Qty: 25 *Sylvania Part # 40641*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135406416, LED15T8L48FGIS841SUBG9
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Lumens: | 2200 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Wattage: | 15 |
Shape: | T8 (Tubular) |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)