Locking Connector, 30 Amp, 125 Volt, NEMA L5-30R, 2P 3W, Black

Item #: 160921

Cat #: 2613-B

UPC: 078477827901

Sign In or Register to view pricing and more.
Documents & Guides
Locking Connector, Industrial Grade, Grounding, 30 Amp, 125 Volt, NEMA L5-30R, 2P 3W, Black, Grounding - BLACK

Overview

Locking Connector, Industrial Grade, Grounding, 30 Amp, 125 Volt, NEMA L5-30R, 2P 3W, Black, Grounding - BLACK
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black
Also known as: 078477827901, 2613-B

Specifications

Mounting: Cable
Type: Locking Connector
Phase: 1
Color: Black
Amps: 30
NEMA Configuration: L5-30R, WD-6
Mounting: Cable
Phase: 1
Amps: 30
Type: Locking Connector
Color: Black
NEMA Configuration: L5-30R, WD-6

Customer Reviews

No reviews for this product
(0)