GUARDMASTER

Item #: 160905

Cat #: 440F-M2025DYNN

UPC: 781180411328

Sign In or Register to view pricing and more.
Documents & Guides
AB 440F-M2025DYNN GUARDMASTER

Overview

AB 440F-M2025DYNN GUARDMASTER
Also known as: 781180411328, 440F-M2025DYNN

Specifications

Height: 12 in
Width: 12 in
Type: Enclosure, Hinged Cover
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Type: Enclosure, Hinged Cover
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray

Customer Reviews

No reviews for this product
(0)