Corr. Loom Tubing Slit, 1.50" (38.1mm) X

Item #: 16090

Cat #: CLT150F-T20

UPC: 07498382931

Sign In or Register to view pricing and more.
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 200' (61.0m), polyethylene, black.

Overview

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 200' (61.0m), polyethylene, black.
Also known as: 07498382931, CLT150F-T20

Specifications

Color: Black
Diameter: 1.500 in
Material: Polyethylene
Length: 200 ft
Color: Black
Material: Polyethylene
Diameter: 1.500 in
Length: 200 ft

Customer Reviews

No reviews for this product
(0)