End Panel, 19" Rack, 16 Units, Steel, 12 Gauge, Light Gray, Flat

Item #: 16089

Cat #: P19RP16UP

UPC: 783510768300

Sign In or Register to view pricing and more.
Documents & Guides
End Panel, 19 Inch Rack, 16 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware

Overview

End Panel, 19 Inch Rack, 16 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware
Also known as: 783510768300, P19RP16UP

Specifications

Color: Gray
Width: 16 in
Height: 19 in
Material: Steel, Aluminum
Type: Panel
Color: Gray
Height: 19 in
Type: Panel
Width: 16 in
Material: Steel, Aluminum

Customer Reviews

No reviews for this product
(0)