Proximity Sensor, Inductive, VersaCube, 40mm Head, 20-250V AC/DC

Item #: 16087

Cat #: 871P-B20N40-R3

UPC: 662468948104

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, VersaCube, Inductive, 20 - 250 Volt AC/DC, 40 mm Rectangular Head, 20 mm Sensing Distance, Shielded, Normally Open Output

Overview

Proximity Sensor, VersaCube, Inductive, 20 - 250 Volt AC/DC, 40 mm Rectangular Head, 20 mm Sensing Distance, Shielded, Normally Open Output
Also known as: 662468948104, 871P-B20N40-R3

Specifications

Type: Inductive, Proximity Sensor, VersaCube
Size: 40 mm
Amps: 0.200
Material: Plastic
Range: 20 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive, Proximity Sensor, VersaCube
Amps: 0.200
Range: 20 mm
Volts AC Range: 20 - 250
Size: 40 mm
Material: Plastic
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)