
18/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Item #: 160853
Cat #: MCSTL182SOLREDWGFA1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
18/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Overview
18/2 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Also known as: MCSTL182SOLREDWGFA1000RL
Specifications
Gauge: | 18 |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 18 |
Conductors: | 2 |
Material: | Copper |
Stranding: | Solid |
Volts AC: | 300 |
Length: | 1000 ft |
Jacket: | Aluminum |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)