This product has been discontinued.
15" LED Round Fixture, 23W, 30/40/50K, 120V
Item #: 1608364
Cat #: FM15WRCCR
UPC: 080083845378
Sign In or Register to view pricing and more.
Documents & Guides
LED Round Flush Mount Fixture, 15 Inch, 23 Watt, 1600 Lumen, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120 Volt, Dimmable
Overview
LED Round Flush Mount Fixture, 15 Inch, 23 Watt, 1600 Lumen, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120 Volt, Dimmable
Fm Series Is A Versatile Led Ceiling Or Wall Mount Series Which Can Be Used In A Broad Range Of Residential And Commercial Applications. This Series Provides Customers With A High Quality Luminaire Utilizing The Latest Led, Solid State Lighting And Electronic Driver Technology For Optimal Performance And Maximized Energy Efficiency. With A Traditional Opal White Lens, The Fm Series Produces Even, Uniform Light Distribution And Ideal Choice For Offices, Corridors, Stairways, Bedroom, Closet And Foyers Applications Where Customers Are Replacing Incandescent, Circline Or Compact Fluorescent Lamps.
Also known as: 080083845378, FM15WRCCR
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Mounting: | Flush |
Volts AC: | 120 |
Lumens: | 1600 |
Diameter: | 15 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Volts AC: | 120 |
Diameter: | 15 in |
Mounting: | Flush |
Lumens: | 1600 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)